Square D (Schneider Electric) XPSAV11113 Preventa 11 LED Indicator Safety Relay | Graybar Store
Square D (Schneider Electric) - Preventa 11 LED Indicator Safety Relay - XPSAV11113
+ / - Hover over image to Zoom
Other Views

    Preventa 11 LED Indicator Safety Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XPSAV11113
    SKU: 22103234
    $603.11
    Checking Pricing
         
    Amperage Rating:2.5
    Voltage Rating:300
    Additional Features:11 LED Indicators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XPSAV11113
    • Additional Features 11 LED Indicators
    • Amperage Rating 2.5
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio 2.5A 300V plug-in miniature relay with 11 LED indicators.
    • Wire size #26 to #14
    • 1 Solid state additional output
    • Removable terminal block
    • 3 NO Instantaneous safety outputs
    • Captive screw clamp terminal type