Cooper Lighting (Eaton) PRVS-A40-UNV-T3 Prevail LED Area Light | Graybar Store
Cooper Lighting (Eaton) - Prevail LED Area Light - PRVS-A40-UNV-T3
+ / - Hover over image to Zoom
Other Views

    Prevail LED Area Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PRVS-A40-UNV-T3
    SKU: 25804654
    $605.67
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Color:Bronze
    Color Temperature (Kelvin):4000 K
    Lumens:15100
    Light Distribution:Type III
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PRVS-A40-UNV-T3
    • Color Bronze
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Light Distribution Type III
    • Lumens 15100
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Lumark® Prevail™ Prevail LED Area Light, Bronze, Lumens: 15100 Lumens, Lamp Type: LED, Voltage Rating: 120 to 277 V, Color Temperature (Kelvin): 4000 K