Corning PCH-M3-01U Pretium® 3-Module Housing | Graybar Store
Corning - Pretium® 3-Module Housing - PCH-M3-01U
+ / - Hover over image to Zoom
Other Views

    Pretium® 3-Module Housing

    Manufacturer: Corning
    Manufacturer #: PCH-M3-01U
    SKU: 25078168
    $278.85
    Checking Pricing
         
    Rack Units:1
    No. of Panels:3
    Width (Inches):16.8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PCH-M3-01U
    • Rack Units 1
    • Enclosure Color Grey
    • Latch Front or Rear With Field Installable Option
    • No. of Panels 3
    • Width (Inches) 16.8 in.
    Product Overview:
    Pretium® Connector Housing (PCH) holds (3) CCH Plug & Play™ reduced-depth modules and is 1 RU.
    Pretium® connector housing is 16.8 W x 1.75 H x 12.75 inch D.