Hubbell Wiring Device - Kellems HBL1297 PresSwitch® 20A 120V 1-Pole Push Button Switch With Red Pilot Light Actuator | Graybar Store
Hubbell Wiring Device - Kellems - PresSwitch® 20A 120V 1-Pole Push Button Switch With Red Pilot Light Actuator - HBL1297
+ / - Hover over image to Zoom
Other Views

    PresSwitch® 20A 120V 1-Pole Push Button Switch With Red Pilot Light Actuator

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1297
    SKU: 88126065
    $54.68
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120V
    Switch Type:1-Pole
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1297
    • Color Red
    • Amperage 20A
    Product Overview:
    PresSwitch® 20A 120VAC 1-pole push button switch with red pilot light actuator. Light ON with load ON.