Hubbell Wiring Device - Kellems HBL1283 PresSwitch® 20A 120/277V 1-Pole Specification Grade Standard Type Push Button Switch, Brown | Graybar Store
Hubbell Wiring Device - Kellems - PresSwitch® 20A 120/277V 1-Pole Specification Grade Standard Type Push Button Switch, Brown - HBL1283
+ / - Hover over image to Zoom
Other Views

    PresSwitch® 20A 120/277V 1-Pole Specification Grade Standard Type Push Button Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1283
    SKU: 88126059
    $40.91
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:3-Way
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1283
    • Color Brown
    • Amperage 20A
    • Switch Type 3-Way
    Product Overview:
    PresSwitch® Specification Grade 20A 120/277VAC side-wired 3-way standard push button switch with brown actuator.