Hubbell Wiring Device - Kellems HBL1281MO PresSwitch® 20A 120/277V 1-Pole Specification Grade Momentary (Normally Open) Type Push Button Switch, Brown | Graybar Store
Hubbell Wiring Device - Kellems - PresSwitch® 20A 120/277V 1-Pole Specification Grade Momentary (Normally Open) Type Push Button Switch, Brown - HBL1281MO
+ / - Hover over image to Zoom
Other Views

    PresSwitch® 20A 120/277V 1-Pole Specification Grade Momentary (Normally Open) Type Push Button Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1281MO
    SKU: 88126056
    $68.55
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1281MO
    • Color Brown
    • Amperage 20A
    • Switch Type 1-Pole
    Product Overview:
    PresSwitch® Specification Grade 20A 120/277VAC side-wired single-pole momentary push button switch with brown toggle. Circuit normally open.