3M 51AA3P-510 51P Series Pressurized Closure | Graybar Store
3M - 51P Series Pressurized Closure - 51AA3P-510
+ / - Hover over image to Zoom
Other Views

    51P Series Pressurized Closure

    Manufacturer: 3M
    Manufacturer #: 51AA3P-510
    SKU: 98416499
    $205.56
    Checking Pricing
         
    Max. Splice Bundle Dia.:3 in.
    Max. Pair Count:100 (Discrete), 200 (Modular)
    Max. Splice Opening:13 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 51AA3P-510
    • Environment Outdoor
    • Max. Pair Count 100 (Discrete), 200 (Modular)
    • Max. Splice Bundle Dia. 3 in.
    Product Overview:
    3M™ Pressurized Closure, Outdoor, Max. Pair Count: 100 (Discrete); 200 (Modular), Max. Splice Bundle Dia.: 3 in, Max. Splice Opening: 13 in