Square D (Schneider Electric) 9012GAR5 Pressure Switch | Graybar Store
Square D (Schneider Electric) - Pressure Switch - 9012GAR5
+ / - Hover over image to Zoom
Other Views

    Pressure Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GAR5
    SKU: 88293073
    $1,303.95
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Range:3 to150 Decreasing Pressure psig
    Amperage Rating:10 A
    Voltage Rating:480 V
    NEMA Rating:7; 9
    Poles:1
    Additional Features:Adjustable Scale
    HP Rating:1 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GAR5
    • Additional Features Adjustable Scale
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • HP Rating 1 hp
    • NEMA Rating 7; 9
    • Poles 1
    • Range 3 to150 Decreasing Pressure psig
    • Series 9012G
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pumptrol® Pressure Switch, Voltage Rating: 480 V, Amperage Rating: 10 A, NEMA Rating: 7; 9, Poles: 1, Range: 3 to150 Decreasing Pressure psig