Square D (Schneider Electric) 9012GDW5 Pressure Switch | Graybar Store
Square D (Schneider Electric) - Pressure Switch - 9012GDW5
+ / - Hover over image to Zoom
Other Views

    Pressure Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9012GDW5
    SKU: 88249472
    $342.89
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Range:3 to 15 Decreasing Pressure. psig
    Amperage Rating:10 A
    Voltage Rating:480 V
    NEMA Rating:4; 13; 4X
    Poles:1
    Additional Features:Overload; Short-Circuit Protection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9012GDW5
    • Additional Features Overload; Short-Circuit Protection
    • Amperage Rating 10 A
    • Contact Operation 1 NC; 1 NO
    • NEMA Rating 4; 13; 4X
    • Poles 1
    • Range 3 to 15 Decreasing Pressure. psig
    • Series 9012G
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pumptrol® Pressure Switch, Voltage Rating: 480 V, Amperage Rating: 10 A, NEMA Rating: 4; 13; 4X, Poles: 1, Range: 3 to 15 Decreasing Pressure. psig