Square D (Schneider Electric) XMLK100P2D23 Pressure Sensor | Graybar Store
     
Square D (Schneider Electric) - Pressure Sensor - XMLK100P2D23
+ / - Hover over image to Zoom
Other Views

    Pressure Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XMLK100P2D23
    SKU: 25293296
    $93.29
    Checking Pricing
         
    NEMA Rating:4
    Range:0 to 100 Increasing Pressure psig
    Additional Features:Analogue Output Signal
    Amperage Rating:4 to 20 mA
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XMLK100P2D23
    • Additional Features Analogue Output Signal
    • Amperage Rating 4 to 20 mA
    • NEMA Rating 4
    • Range 0 to 100 Increasing Pressure psig
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Pumptrol® Pressure Sensor, Voltage Rating: 24 V DC, Amperage Rating: 4 to 20 mA, NEMA Rating: 4, Range: 0 to 100 Increasing Pressure psig
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi