Siemens H60162 9/16 in. Anti Rotation Pressure Lug Connector, (1) 4 AWG to 600 kcmil or (2) 1/0 AWG to 250 kcmil | Graybar Store
Siemens - 9/16 in. Anti Rotation Pressure Lug Connector, (1) 4 AWG to 600 kcmil or (2) 1/0 AWG to 250 kcmil - H60162
+ / - Hover over image to Zoom
Other Views

    9/16 in. Anti Rotation Pressure Lug Connector, (1) 4 AWG to 600 kcmil or (2) 1/0 AWG to 250 kcmil

    Manufacturer: Siemens
    Manufacturer #: H60162
    SKU: 92137547
    $12.15
    Checking Pricing
         
    Use With:Meter Mounting Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # H60162
    • Accessory Type Pressure Lug Connector
    • Use With Meter Mounting Device
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Connector Lug, Wire Size 4 AWG to 600 MCM, Size 2 13/16 L x 1 3/8 W x 1 13/16 in. H, Stud Opening 9/16 in., Pressure Screw Head Size 1/2 in., Use On HQ 5DM Meter Mounting Device