Siemens H56732 9/16 in. Anti Rotation Pressure Lug Connector, (2) 4 AWG to 350 kcmil | Graybar Store
Siemens - 9/16 in. Anti Rotation Pressure Lug Connector, (2) 4 AWG to 350 kcmil - H56732
+ / - Hover over image to Zoom
Other Views

    9/16 in. Anti Rotation Pressure Lug Connector, (2) 4 AWG to 350 kcmil

    Manufacturer: Siemens
    Manufacturer #: H56732
    SKU: 92137526
    $10.80
    Checking Pricing
         
    Use With:Meter Mounting Device
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # H56732
    • Accessory Type Pressure Lug Connector
    • Use With Meter Mounting Device
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Connector Lug, Wire Size (2) 4 AWG to 350 MCM, Size 2 7/8 L x 1 59/64 W x 1 1/4 in. H, Stud Opening 9/16 in., Pressure Screw Head Size 5/16 in., Use On K 5/K 7 Series Meter Mounting Device