Greenlee 801K Premium Tone and Probe Kit | Graybar Store
Greenlee - Premium Tone and Probe Kit - 801K
+ / - Hover over image to Zoom
Other Views

    Premium Tone and Probe Kit

    Manufacturer: Greenlee
    Manufacturer #: 801K
    SKU: 97194199
    $257.42
    Checking Pricing
         
    Tool Application:Tone Signal, Continuity Testing, Talk Battery Supply, Line Polarity Confirmation
    Display Type:Audible
    Power Source:(1) 9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 801K
    • Display Type Audible
    • Power Source (1) 9V Battery
    Product Overview:
    Premium tone and probe kit
    Includes
    • 77HP/6A High Power Tone Generator
    • 200 FP Filter Probe
    • Cordura® Carrying Case