Fluke TL71 Premium Test Lead Set | Graybar Store
Fluke - Premium Test Lead Set - TL71
+ / - Hover over image to Zoom
Other Views

    Premium Test Lead Set

    Manufacturer: Fluke
    Manufacturer #: TL71
    SKU: 99456780
    $32.64
    Checking Pricing
         
    Tool Application:Microvolts measurement
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL71
    • Tool Application Microvolts measurement
    • Country of Origin US - USA
    Product Overview:
    Premium right-angle test lead set has one pair (red, black) comfort grip probes
    • One pair (red, black) of test leads
    • Extra hard probe tips to provide long service life
    • Flexible silicone leads
    • Cat IV 600 V, CAT III 1000 V, 10 A rated and UL listed