L. H. Dottie 66CBLU Premium PVC Tape | Graybar Store
L. H. Dottie - Premium PVC Tape - 66CBLU
+ / - Hover over image to Zoom
Other Views

    Premium PVC Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: 66CBLU
    SKU: 25475407
    $34.70
    Checking Pricing
         
    Material Types:PVC
    Color:Blue
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 66CBLU
    • Color Blue
    • Length (Feet) 66.0
    • Material Types PVC
    • Thickness 7.5 mil
    • Width (Inches) 0.75
    • SAP Material Type ZSTD
    Product Overview:
    Blue PVC electrical tape 66-feet x 3/4-inch.
    Premium Color Coding PVC Tape
      Specifications
      • Color: Blue
      • UL Listed
      • 7.5 mil thick
      • Length: 66 Feet
      • Width: 3/4 Inch
      • 600 Volt Rated
      • Maximum Operating Temperature: 176°F (80°C)
      • Weather and Cold Resistant
      • Flame Retardant
      • Individual Cello Wrap, 10 Per Standard Sleeve