DeWalt DW5223 Premium Percussion Drill Bit | Graybar Store
DeWalt - Premium Percussion Drill Bit - DW5223
+ / - Hover over image to Zoom
Other Views

    Premium Percussion Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DW5223
    SKU: 22068277
    $4.31
    Checking Pricing
         
    Chuck Size:3/16 in.
    Hole Size:3/16 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW5223
    • Chuck Size 3/16 in.
    • Hole Size 3/16 in.
    • Materials Carbide Steel
    • Overall Length (Inches) 6
    • For Use With Masonry, Concrete, Rock, Artificial Stone
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Masonry Drill Bit, Percussion Hammer, 6 Inch Overall Length, Straight Shank Type, Carbide Tipped Material