Protective Industrial Products 201-350X2 Base10™ 3-Piece PVC Rain Suit | Graybar Store
Protective Industrial Products - Base10™ 3-Piece PVC Rain Suit - 201-350X2
+ / - Hover over image to Zoom
Other Views

    Base10™ 3-Piece PVC Rain Suit

    Manufacturer: Protective Industrial Products
    Manufacturer #: 201-350X2
    SKU: 25468453
    $11.35
    Checking Pricing
         
    Color:Yellow
    Size:XXL
    Brand or Series:Base 35
    Gender:Male
    Closure-Type:Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 201-350X2
    • Color Yellow
    • Gender Male
    • Size XXL
    • Application Agricultural Chemical Spraying; Construction; Industrial Plant Maintenance; Municipalities; Shipyards
    • Brand or Series Base 35
    • Closure-Type Button
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Base 35™ Premium Duster Rain Suit, Closure-Type: Button, Yellow, Size: XXL, Male