Square D (Schneider Electric) HMIG3U Premium Box | Graybar Store
Square D (Schneider Electric) - Premium Box - HMIG3U
+ / - Hover over image to Zoom
Other Views

    Premium Box

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMIG3U
    SKU: 25675808
    $1,617.68
    Checking Pricing
         
    Packaging:1 Each
    Product Includes:Alarm; Buzzer Output; Speaker
    Rating:256 Mb; 512 kB
    Additional Features:Ethernet TCP/IP Port; Fieldbus; Mini B USB 2.0 Port; Serial Link; USB Type A (2.0)
    Size:188 W x 45 D x 131 H mm
    Use With:Universal Panel
    Voltage Rating:12 to 24 V DC
    Width (mm):188 mm
    Depth:45 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMIG3U
    • Size 188 W x 45 D x 131 H mm
    • Additional Features Ethernet TCP/IP Port; Fieldbus; Mini B USB 2.0 Port; Serial Link; USB Type A (2.0)
    • Depth 45 mm
    • Height 131 mm
    • Product Includes Alarm; Buzzer Output; Speaker
    • Rating 256 Mb; 512 kB
    • Width (mm) 188 mm
    • Packaging 1 Each
    • Use With Universal Panel
    • Voltage Rating 12 to 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis™ Premium Box, Packaging: 1, Height: 131 mm, Size: 45 D x 131 H x 188 W mm, Voltage Rating: 12 to 24 V DC
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit