Siemon 9C5P4-E2-02-RXA Premium 5e™ Plenum UTP Cable - US, White | Graybar Store
Siemon - Premium 5e™ Plenum UTP Cable - US, White - 9C5P4-E2-02-RXA
+ / - Hover over image to Zoom
Other Views

    Premium 5e™ Plenum UTP Cable - US, White

    Manufacturer: Siemon
    Manufacturer #: 9C5P4-E2-02-RXA
    SKU: 22121727
    $282.06
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9C5P4-E2-02-RXA
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White Premium 5e™ Cat 5e plenum 4-pair UTP cable.
    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Transmission performance verified by UL
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T