Siemon Premium 5e™ Plenum UTP Cable - US | Graybar Store
Siemon - Premium 5e™ Plenum UTP Cable - US
+ / - Hover over image to Zoom
Other Views

    Premium 5e™ Plenum UTP Cable - US

    Manufacturer: Siemon
         

    Siemon's Premium 5e™ plenum UTP cable perfectly complements the performance of Siemon's category 5e outlets. This cable exceeds the category 5e industry standards and is the ideal way to ensure optimal channel performance.

    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Transmission performance verified by UL
    • Supports 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    9C5P4-E2-02-RXA
    22121727
    White
    4
    1000 Foot Box
    $
    282
    .06
    /
    EA
    22121727
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    282
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C5P4-E2-06-RXA
    22121726
    Blue
    4
    1000 Foot Box
    $
    328
    .62
    /
    EA
    22121726
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    328
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9C5P4-E2-04-RXA
    22121728
    Grey
    4
    1000 Foot Box
    $
    328
    .62
    /
    EA
    22121728
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    328
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121727 SKU, 22121727 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    282
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121726 SKU, 22121726 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    328
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22121728 SKU, 22121728 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    328
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available