Hubbell Wiring Device - Kellems PP1EC PREMISETRAK® (PP1) End Cap, Office White | Graybar Store
Hubbell Wiring Device - Kellems - PREMISETRAK® (PP1) End Cap, Office White - PP1EC
+ / - Hover over image to Zoom
Other Views

    PREMISETRAK® (PP1) End Cap, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1EC
    SKU: 99577590
    $1.29
    Checking Pricing
         
    Width (Inches):0.84
    Dimensions (Inches):1 in.
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1EC
    • Color Office-White
    • Dimensions (Inches) 1 in.
    • Width (Inches) 0.84
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 1 inch length, office white end cap.