Hubbell Wiring Device - Kellems PP1BC7 PREMISETRAK® 7FT. Non-Metallic Base and Cover Raceway Latching | Graybar Store
Hubbell Wiring Device - Kellems - PREMISETRAK® 7FT. Non-Metallic Base and Cover Raceway Latching - PP1BC7
+ / - Hover over image to Zoom
Other Views

    PREMISETRAK® 7FT. Non-Metallic Base and Cover Raceway Latching

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1BC7
    SKU: 99577516
    $15.68
    Checking Pricing
         
    Length:7 ft.
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1BC7
    • Color Office-White
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    (PP1) Single-Channel, Non-Metallic Raceway, Latching, 7ft, Office White