Berk-Tek M-RO-12-DN-A-L-BK-BER-CUT REEL Premises Distribution Riser Indoor/Outdoor Cable Black | Graybar Store
Berk-Tek - Premises Distribution Riser Indoor/Outdoor Cable Black - M-RO-12-DN-A-L-BK-BER-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Premises Distribution Riser Indoor/Outdoor Cable Black

    Manufacturer: Berk-Tek
    Manufacturer #: M-RO-12-DN-A-L-BK-BER-CUT REEL
    SKU: 25107248
    $1.33
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # M-RO-12-DN-A-L-BK-BER-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode - OM1
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Premises Distribution Riser Indoor/Outdoor Cable, Fiber Count: 12, Black, OM1