Superior Essex 5EP4P24-GY-S-ESS-TP Marathon LAN® Category 5e Plenum Cable | Graybar Store
     
Superior Essex - Marathon LAN® Category 5e Plenum Cable - 5EP4P24-GY-S-ESS-TP
+ / - Hover over image to Zoom
Other Views

    Marathon LAN® Category 5e Plenum Cable

    Manufacturer: Superior Essex
    Manufacturer #: 5EP4P24-GY-S-ESS-TP
    SKU: 99477271
    $231.63
    Checking Pricing
         
    Color:Grey
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EP4P24-GY-S-ESS-TP
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Marathon LAN® 51-243 Premises Copper, Grey, Packaging: 1000 ft Reel in a Box