Superior Essex 5ENP25P24-GY-R-ESS-PV-CUT REEL 25-Pair Power Sum Category 5e CMR, Cut Reel | Graybar Store
Superior Essex - 25-Pair Power Sum Category 5e CMR, Cut Reel - 5ENP25P24-GY-R-ESS-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    25-Pair Power Sum Category 5e CMR, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP25P24-GY-R-ESS-PV-CUT REEL
    SKU: 25190529
    $1.46
    Checking Pricing
         
    Color:Grey
    Packaging:1000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP25P24-GY-R-ESS-PV-CUT REEL
    • Color Grey
    • Category Cat 5e
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 1000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    51-478 Premises Copper, Grey, Packaging: 1000 ft Reel, No. of Pairs: 25