Hubbell Wiring Device - Kellems PT12TGB PREMISE-TRAK and PLUGTRAK PolyTrak Series Raceway Device Box | Graybar Store
Hubbell Wiring Device - Kellems - PREMISE-TRAK and PLUGTRAK PolyTrak Series Raceway Device Box - PT12TGB
+ / - Hover over image to Zoom
Other Views

    PREMISE-TRAK and PLUGTRAK PolyTrak Series Raceway Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT12TGB
    SKU: 92078808
    $11.45
    Checking Pricing
         
    Fitting Type:Device Box
    No. of Gangs:2-Gang
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT12TGB
    • Color Office-White
    • Fitting Type Device Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang , Office-White, PREM-TRAK and PLUGTRAK device box.