B-Line (Eaton) 1616P Steel Panel, Premier Series® Enclosures, Type 4, 14 x 14 in. | Graybar Store
B-Line (Eaton) - Steel Panel, Premier Series® Enclosures, Type 4, 14 x 14 in. - 1616P
+ / - Hover over image to Zoom
Other Views

    Steel Panel, Premier Series® Enclosures, Type 4, 14 x 14 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1616P
    SKU: 99805306
    $75.02
    Checking Pricing
         
    Material:Steel
    Dimensions:14 H x 14 W in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1616P
    • Dimensions 14 H x 14 W in
    Product Overview:
    Eaton® Premier™ Premier Series Panel, Steel, Dimensions: 14 H x 14 W in