Premier Conduit PCCP-100 Premier Anodized Aluminum ETL Coupler, with Tapered Screw-On | Graybar Store
Premier Conduit - Premier Anodized Aluminum ETL Coupler, with Tapered Screw-On - PCCP-100
+ / - Hover over image to Zoom
Other Views

    Premier Anodized Aluminum ETL Coupler, with Tapered Screw-On

    Manufacturer: Premier Conduit
    Manufacturer #: PCCP-100
    SKU: 25672929
    $13.37
    Checking Pricing
         
    Size:1 in.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Premier Conduit
    • Manufacturer # PCCP-100
    • Color Orange
    • Size 1 in.
    • Type Coupler
    • Materials Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COUPLER 1 inch ALUM CORRUGATED ORANG