Hubbell Wiring Device - Kellems PP1ABC5 Prem-Trak® Adhesive Latching Raceway With Base and Cover, 5 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - Prem-Trak® Adhesive Latching Raceway With Base and Cover, 5 ft. Length - PP1ABC5
+ / - Hover over image to Zoom
Other Views

    Prem-Trak® Adhesive Latching Raceway With Base and Cover, 5 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PP1ABC5
    SKU: 99577526
    $12.80
    Checking Pricing
         
    Length:5 ft.
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PP1ABC5
    • Color Office-White
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PREM-TRAK series adhesive latching raceway base and cover, 5 ft length.