Hubbell Wiring Device - Kellems PT1ABC5 Prem-Trak Adhesive Base and Cover, 5 Ft. | Graybar Store
Hubbell Wiring Device - Kellems - Prem-Trak Adhesive Base and Cover, 5 Ft. - PT1ABC5
+ / - Hover over image to Zoom
Other Views

    Prem-Trak Adhesive Base and Cover, 5 Ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT1ABC5
    SKU: 92078807
    $10.70
    Checking Pricing
         
    Dimensions (Inches):60 In. L x .68 in. W x .75 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT1ABC5
    • Dimensions (Inches) 60 In. L x .68 in. W x .75 in. H
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single channel raceway,non-metallic length 5 Ft, height 0.75 In, width 0.68 In, Length 60 In.