Erico TEB23 Pregalvanized Steel Universal Electrical Box Bracket For 2 1/2 to 3 1/2 in. Wall Depth | Graybar Store
Erico - Pregalvanized Steel Universal Electrical Box Bracket For 2 1/2 to 3 1/2 in. Wall Depth - TEB23
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Universal Electrical Box Bracket For 2 1/2 to 3 1/2 in. Wall Depth

    Manufacturer: Erico
    Manufacturer #: TEB23
    SKU: 25237499
    $2.01
    Checking Pricing
         
    Use With:2-1/2 to 3-1/2 in. Wall Depth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TEB23
    • Materials Pregalvanized Steel
    • Use With 2-1/2 to 3-1/2 in. Wall Depth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel universal electrical box bracket for 2 1/2 to 3 1/2 in. wall depth.
    • Can be Pre-Fabricated Prior to Attaching Box to the Bracket
    • Box Locking Tabs Securely Lock Electrical Boxes in Place to Prevent Disassembly During Shipment
    • Mounts Electrical Boxes
    • Mounts Plaster Rings for Low Voltage Applications
    • Easily Identify Mounting Orientation of Electrical Boxes
    • Feet on the Far-Side Supports Help Prevent Damage to the Drywall
    • Can be Mounted to Stud on All Four Sides
    • Designed With Two Far-Side Supports For Added Stability
    • Allows Any Box Size to be Used