Erico 4TIB Pregalvanized Steel Thread Install Rod Hanger With Angle Bracket, (1) 1/4 in. Plain and (1) 1/4 in. Threaded Hole | Graybar Store
Erico - Pregalvanized Steel Thread Install Rod Hanger With Angle Bracket, (1) 1/4 in. Plain and (1) 1/4 in. Threaded Hole - 4TIB
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Thread Install Rod Hanger With Angle Bracket, (1) 1/4 in. Plain and (1) 1/4 in. Threaded Hole

    Manufacturer: Erico
    Manufacturer #: 4TIB
    SKU: 88091763
    $1.24
    Checking Pricing
         
    Hole Size:1/4 in. (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4TIB
    • Hole Size 1/4 in. (2)
    • Materials Spring Steel; Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel thread install rod hanger with angle bracket, (1) 1/4 in. plain and (1) 1/4 in. threaded hole. Load rating 160 lb.
    Thread-Install Rod Hanger With Angle Bracket suspends plain rod, threaded rod and wire drops from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls.