Erico TSGB1624 Pregalvanized Steel Telescoping Screw Gun Bracket For 15 3/4 to 25 in. Stud Spacing and 1 1/2, 2 1/8 or 2 1/2 in. Deep Box | Graybar Store
Erico - Pregalvanized Steel Telescoping Screw Gun Bracket For 15 3/4 to 25 in. Stud Spacing and 1 1/2, 2 1/8 or 2 1/2 in. Deep Box - TSGB1624
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Telescoping Screw Gun Bracket For 15 3/4 to 25 in. Stud Spacing and 1 1/2, 2 1/8 or 2 1/2 in. Deep Box

    Manufacturer: Erico
    Manufacturer #: TSGB1624
    SKU: 25361844
    $4.22
    Checking Pricing
         
    Stud Spacing (Inches):15-3/4 to 25
    Use With:1-1/2, 2-1/8 or 2-1/2 in. Deep Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TSGB1624
    • Materials Pregalvanized Steel
    • Stud Spacing (Inches) 15-3/4 to 25
    • Use With 1-1/2, 2-1/8 or 2-1/2 in. Deep Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel telescoping screw gun bracket for 15 3/4 to 25 in. stud spacing. Use with 1 1/2, 2 1/8 or 2 1/2 in. deep box.
    • Can Mount Multiple Boxes
    • Notched and Marked for Easy Identification and Bending
    • Improved Design With Stamped Inch Markings and Pilot Holes Accelerates Precise Box Conduit Mounting Between Studs
    • Pilot Holes Allow Easy Box Attachment With a Screwdriver
    • Requires Only a Screw Gun to Install
    • Can be Mounted to Face or Inside of Stud
    • Adjustable For Non-Standard Stud Spacing
    • Interlocking Tab Prevents Accidental Disassembly
    • Unique One-Piece Break-Apart Design
    • Reduces Movement of the Box When Used With Flexible Conduit, ENT, MC, AC or Non-Metallic Sheathed Cable