Erico TSRBS1625 Pregalvanized Steel Telescoping Between Stud Rigid Box Support For 16 to 24 in. Stud Spacing and 4 or 4 11/16 in. Square Box | Graybar Store
Erico - Pregalvanized Steel Telescoping Between Stud Rigid Box Support For 16 to 24 in. Stud Spacing and 4 or 4 11/16 in. Square Box - TSRBS1625
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Telescoping Between Stud Rigid Box Support For 16 to 24 in. Stud Spacing and 4 or 4 11/16 in. Square Box

    Manufacturer: Erico
    Manufacturer #: TSRBS1625
    SKU: 25255841
    $5.53
    Checking Pricing
         
    Stud Spacing (Inches):16 to 24
    Use With:4 or 4-11/16 in. Square Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TSRBS1625
    • Materials Pregalvanized Steel
    • Stud Spacing (Inches) 16 to 24
    • Use With 4 or 4-11/16 in. Square Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel telescoping between stud rigid box support for 16 to 24 in. stud spacing. Use with 4 or 4 11/16 in. square box.
    • Accommodates Up to 6-Gang Box in 16 in. Stud Spacing or Up to 10-Gang in 24 in. Stud Spacing
    • Will Support Four Electrical Boxes in 24 in. Stud Spacing
    • Open Design Allows a Variety of Positions For Box Location
    • Easy to Adjust After the Electrical Box is Installed
    • For Use With 4 in. Square and 4-11/16 in. Boxes and Mud Rings
    • Unique One-Piece Break-Apart Design