Erico 708AB Pregalvanized Steel Push Install Rod/Wire Hanger With Angle Bracket | Graybar Store
Erico - Pregalvanized Steel Push Install Rod/Wire Hanger With Angle Bracket - 708AB
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Push Install Rod/Wire Hanger With Angle Bracket

    Manufacturer: Erico
    Manufacturer #: 708AB
    SKU: 88091827
    $1.13
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Wire Size:8 AWG
    Load Rating (Pound):160 lb.
    Mounting Position:Horizontal Mount
    Packaging:100 per Pack
    Mounting Type:Ceiling Mount; Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 708AB
    • Load Rating (Pound) 160 lb.
    • Materials Spring Steel; Steel
    • Mounting Position Horizontal Mount
    • Mounting Type Ceiling Mount; Wall Mount
    • Rod Size (Inch) 1/4 in.
    • Wire Size 8 AWG
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod and Wire Hanger With Angle Bracket, Packaging: 100 Per Pack, Spring Steel; Steel, Load Rating (Pound): 160 lb, Ceiling Mount; Wall Mount
    Suspends plain rod, threaded rod and wire drops from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls.