Erico AFAB4 Pregalvanized Steel Pin Driven Angle Bracket | Graybar Store
Erico - Pregalvanized Steel Pin Driven Angle Bracket - AFAB4
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Pin Driven Angle Bracket

    Manufacturer: Erico
    Manufacturer #: AFAB4
    SKU: 99567914
    $1.29
    Checking Pricing
         
    Load Rating (Pound):350 lb.
    Dimensions:1-1/8 W x 1-3/4 L x 2 H in
    Packaging:50 per Pack
    Length:1-3/4 in.
    Use With:Pin Drivers
    Width (Inches):1-1/8 in.
    Hole Size:1/4 in.
    Height (Inch):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # AFAB4
    • Dimensions 1-1/8 W x 1-3/4 L x 2 H in
    • Height (Inch) 2 in.
    • Hole Size 1/4 in.
    • Length 1-3/4 in.
    • Load Rating (Pound) 350 lb.
    • Materials Steel
    • Width (Inches) 1-1/8 in.
    • Packaging 50 per Pack
    • Use With Pin Drivers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Pin Driven Angle Bracket, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 350 lb
    Pin-driven angle brackets are designed to fit a variety of pin drivers. Improved for easier installation with pin drivers. Longer leg for tool clearance.