Erico 512HDFM35 Pregalvanized Steel Fan/Fixture Mount | Graybar Store
Erico - Pregalvanized Steel Fan/Fixture Mount - 512HDFM35
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Fan/Fixture Mount

    Manufacturer: Erico
    Manufacturer #: 512HDFM35
    SKU: 25255587
    $29.09
    Checking Pricing
         
    Kit Includes:(2) Fixture Mount Stabilizer Clips (FMSBC1); CADDY Speed Link; Screws
    Load Rating (Pound):35 lb.
    Packaging:2 per Pack
    Mounting Type:Fan Mount; Fixture Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 512HDFM35
    • Kit Includes (2) Fixture Mount Stabilizer Clips (FMSBC1); CADDY Speed Link; Screws
    • Load Rating (Pound) 35 lb.
    • Materials Steel
    • Mounting Type Fan Mount; Fixture Mount
    • Packaging 2 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Pre Mounted Electrical Box, Packaging: 2 per Pack, Steel, Load Rating (Pound): 35 lb, Fan Mount; Fixture Mount