Erico TEBS1624 Pregalvanized Steel Electrical Box Mounting Strap For 24 in. Max Stud Spacing | Graybar Store
Erico - Pregalvanized Steel Electrical Box Mounting Strap For 24 in. Max Stud Spacing - TEBS1624
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Electrical Box Mounting Strap For 24 in. Max Stud Spacing

    Manufacturer: Erico
    Manufacturer #: TEBS1624
    SKU: 25255840
    $2.34
    Checking Pricing
         
    Stud Spacing (Inches):24 Max.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # TEBS1624
    • Materials Pregalvanized Steel
    • Stud Spacing (Inches) 24 Max.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel electrical box mounting strap for 24 in. max. stud spacing.
    • Can be Used as a Height Gauge For Box Center Lines of 12, 15 or 18 in.
    • Pre-Punched Holes Provide Easy Screw Insertion
    • Keyholes Allow Simple Premounting and Installation of Screws
    • Replaces Multiple SKUs Compared to Competitor Products
    • Marked Centerline For 16 and 24 in. Stud Spacing
    • Ideal For Use With TEB23 and CER4 For Box Mounting
    • Works With TSRBS1625 as a Floor Mounted Box Support