Erico MP1SCB Pregalvanized Steel Box Eliminator Conduit Support With Mounting Plate | Graybar Store
Erico - Pregalvanized Steel Box Eliminator Conduit Support With Mounting Plate - MP1SCB
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel Box Eliminator Conduit Support With Mounting Plate

    Manufacturer: Erico
    Manufacturer #: MP1SCB
    SKU: 25359957
    $2.97
    Checking Pricing
         
    Kit Includes:Conduit Support and Screws; Mounting Plate
    Trade Size:3/4, 1 and 1-1/4 in.
    Packaging:25 per Pack
    Use With:EMT Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MP1SCB
    • Kit Includes Conduit Support and Screws; Mounting Plate
    • Materials Steel
    • Trade Size 3/4, 1 and 1-1/4 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Single Gang Box Eliminator Conduit Support With Mounting Plate, Packaging: 25 Per Pack, Steel, Trade Size: 1 in; 1 1/4 in; 3/4 in
    Eliminates need for electrical box when datacomm cables are run in conduit. Mounting plate kits include mounting plate, conduit support and screws.