Erico SLAFAB3 Pregalvanized Steel 90 Degree Angle Bracket With Oblong Hole | Graybar Store
Erico - Pregalvanized Steel 90 Degree Angle Bracket With Oblong Hole - SLAFAB3
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel 90 Degree Angle Bracket With Oblong Hole

    Manufacturer: Erico
    Manufacturer #: SLAFAB3
    SKU: 25359955
    $1.15
    Checking Pricing
         
    Load Rating (Pound):200 lb.
    Dimensions:1-1/8 W x 1-7/16 L x 1-19/32 H in
    Packaging:50 per Pack
    Length:1-7/16 in.
    Mounting Type:Screw Mount
    Width (Inches):1-1/8 in.
    Hole Size:3/16 in.
    Height (Inch):1-19/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLAFAB3
    • Dimensions 1-1/8 W x 1-7/16 L x 1-19/32 H in
    • Height (Inch) 1-19/32 in.
    • Hole Size 3/16 in.
    • Length 1-7/16 in.
    • Load Rating (Pound) 200 lb.
    • Materials Steel
    • Mounting Type Screw Mount
    • Width (Inches) 1-1/8 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Angle Bracket With Oblong Hole, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 200 lb, Screw Mount