Erico FMBS18 Pregalvanized Steel 18 1/2 in. Above Floor Box Support | Graybar Store
Erico - Pregalvanized Steel 18 1/2 in. Above Floor Box Support - FMBS18
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel 18 1/2 in. Above Floor Box Support

    Manufacturer: Erico
    Manufacturer #: FMBS18
    SKU: 22053665
    $6.79
    Checking Pricing
         
    Mounting Position:Floor Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # FMBS18
    • Materials Pregalvanized Steel
    • Mounting Position Floor Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel floor mounted box support to mount electrical box 18 1/2 in. above floor.
    • Meets ADA (Americans With Disabilities Act) Accessibility Guidelines Standards; 15 in. Height Minimum For Forward Reach From Wheelchair
    • Quick, Easy and Efficient Compliance to Construction Requirements
    • Mounts Plaster Rings For Low Voltage Applications
    • Mounts Inside (Use Mounting Tabs) or Under Floor Track
    • Versatile Positioning, Independent of Wall Stud Location
    • Built-In Far-Side Back Support
    • Reduces Stocking Different Size Brackets
    • Accommodates Additional Brackets For Multiple Box and Device Mounting