Erico FBS12 Pregalvanized Steel 12 in. Above Floor Footed Electrical Box Support | Graybar Store
Erico - Pregalvanized Steel 12 in. Above Floor Footed Electrical Box Support - FBS12
+ / - Hover over image to Zoom
Other Views

    Pregalvanized Steel 12 in. Above Floor Footed Electrical Box Support

    Manufacturer: Erico
    Manufacturer #: FBS12
    SKU: 88319028
    $2.90
    Checking Pricing
         
    Size:12 in. Above Floor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # FBS12
    • Size 12 in. Above Floor
    • Materials Pregalvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pregalvanized steel 12 in. above floor footed electrical box support.
    • Supports Electrical Boxes From Floor or Concrete Forms
    • Slot Provides for 8 in. (203mm) Height Adjustment
    • Use With Multiple Conduit Support For Conduits in Concrete Pours