Greenlee 177 Precision Tone Generator, 577.5Hz | Graybar Store
Greenlee - Precision Tone Generator, 577.5Hz - 177
+ / - Hover over image to Zoom
Other Views

    Precision Tone Generator, 577.5Hz

    Manufacturer: Greenlee
    Manufacturer #: 177
    SKU: 88210224
    $482.32
    Checking Pricing
         
    Power Source:(1) 6V Lantern Battery
    Tool Application:Telecommunications Industry; Telephone Test Sets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 177
    • Power Source (1) 6V Lantern Battery
    • Tool Application Telecommunications Industry; Telephone Test Sets
    Product Overview:
    Greenlee® Precision Tone Generator, Power Source: (1) 6V Lantern Battery, Tool Application: Telecommunications Industry; Telephone Test Sets