CRC Industries 02130 Precision QD™ Contact Cleaner | Graybar Store
CRC Industries - Precision QD™ Contact Cleaner - 02130
+ / - Hover over image to Zoom
Other Views

    Precision QD™ Contact Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 02130
    SKU: 91008167
    $17.35
    Checking Pricing
         
    Color:Clear
    Size:16 Ounce Aerosol
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02130
    • Color Clear
    • Size 16 Ounce Aerosol
    • Application Suitable for Sensitive Electronics
    • Flame Retardant Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QD™ sensitive electrical aerosol contact cleaner plastic safe quick drying.
    • Cleans Sensitive Electrical/Electronic Equipment
    • 16 oz Aerosol Spray Can
    • Effectively removes dirt, dust, light oils and fingerprints from contacts, printed circuit boards, switches and breakers.
    • Plastic safe