CRC Industries 02140 Precision Contact Cleaner 2000™ | Graybar Store
CRC Industries - Precision Contact Cleaner 2000™ - 02140
+ / - Hover over image to Zoom
Other Views

    Precision Contact Cleaner 2000™

    Manufacturer: CRC Industries
    Manufacturer #: 02140
    SKU: 92039832
    $29.86
    Checking Pricing
         
    Color:Clear
    Size:16 Ounce Aerosol
    Flame Retardant:No Flash or Fire Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02140
    • Color Clear
    • Size 16 Ounce Aerosol
    • Application Removes Light Oils and Dirt Test on Plastics
    • Flame Retardant No Flash or Fire Point
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Precision Contact Cleaner 2000™ clear aerosol. Restricted from sale in California.
    • 16 Ounce Aerosol
    • Evaporates quickly
    • Non-Flammable
    • Contains no Class I or Class II Ozone depleting chemicals
    • Non-corrosive
    • Evaporates Quickly
    • Restricted from sale in California.