CRC Industries 02016 Precision CO™ Contact Cleaner | Graybar Store
CRC Industries - Precision CO™ Contact Cleaner - 02016
+ / - Hover over image to Zoom
Other Views

    Precision CO™ Contact Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 02016
    SKU: 88067663
    $59.45
    Checking Pricing
         
    Color:Clear
    Size:16 Ounce Aerosol
    Flame Retardant:Non Flamable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02016
    • Color Clear
    • Size 16 Ounce Aerosol
    • Application Cleans Circuit Boards Relays Switches and Connectors
    • Flame Retardant Non Flamable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CO™ 16 ounce aerosol contact cleaner plastic safe VOC exempt.
    • Non-chlorinated
    • Non-flammable
    • Safe on all plastics
    • 16 Oz. Aerosol Can