CRC Industries 03910 Super Degreaser™ | Graybar Store
CRC Industries - Super Degreaser™ - 03910
+ / - Hover over image to Zoom
Other Views

    Super Degreaser™

    Manufacturer: CRC Industries
    Manufacturer #: 03910
    SKU: 25412932
    $30.94
    Checking Pricing
         
    Color:Clear
    Size:18 oz
    Dimensions:2.63 W x 2.63 D x 9.25 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03910
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 9.25 H in
    • Size 18 oz
    • Application Air Tools; Bearings; Chains; Clutches; Compressors; Dies; Generators; Grease; Mechanical Brakes; Molds; Motors; Oil; Parts; Sludge; Wire Ropes
    • Type Precision Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Super Degreaser™ Precision Cleaner, Package Quantity: 12 per Case, Size: 18 oz, Dimensions: 2.63 W x 2.63 D x 9.25 H in, Clear