Square D (Schneider Electric) VW3M5101R30 Preassembled BSH Motor Power Cable Low Power Shield | Graybar Store
Square D (Schneider Electric) - Preassembled BSH Motor Power Cable Low Power Shield - VW3M5101R30
+ / - Hover over image to Zoom
Other Views

    Preassembled BSH Motor Power Cable Low Power Shield

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VW3M5101R30
    SKU: 25202355
    $160.81
    Checking Pricing
         
    Use With:Between Servomotor BDH/BSH and Servodrive
    Length (Feet):9.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VW3M5101R30
    • Length (Feet) 9.84
    • Use With Between Servomotor BDH/BSH and Servodrive
    Product Overview:
    Preassembled 9.84 ft. long power cable between servomotor BDH/BSH and servodrive.
    • Cable length: 9.84 ft.
    • Cable composition: 4 x 1.5 mm² + 2 x 1 mm²