Square D (Schneider Electric) XZCPV1141L10 Pre-Wired Straight Female Connector | Graybar Store
Square D (Schneider Electric) - Pre-Wired Straight Female Connector - XZCPV1141L10
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Straight Female Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCPV1141L10
    SKU: 25563289
    $20.57
    Checking Pricing
         
    Temp. Rating:-25 to 80 °C
    Connections:M12
    Length:32.81 ft
    Diameter:4.6 mm
    Material:Metal (Collar); PVC (Wire Insulation)
    Voltage Rating:300 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCPV1141L10
    • Connections M12
    • Length 32.81 ft
    • Temp. Rating -25 to 80 °C
    • Material Metal (Collar); PVC (Wire Insulation)
    Product Overview:
    OsiSense® Pre-Wired Straight Female Connector, Connections: M12, Metal (Collar); PVC (Wire Insulation), Temp. Rating: -25 to 80 â°C, Voltage Rating: 300 V, Diameter: 4.6 mm