Square D (Schneider Electric) XZCP29P11L10 Pre-Wired Straight Female Connector | Graybar Store
Square D (Schneider Electric) - Pre-Wired Straight Female Connector - XZCP29P11L10
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Straight Female Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCP29P11L10
    SKU: 25358494
    $53.32
    Checking Pricing
         
    Temp. Rating:-35 to 90 (Static) °C; -5 to 90 (Flexing) °C
    Connections:8-Pins; M12
    Length:32.81 ft
    Diameter:5.2 mm
    Material:Polyurethane (Wire Insulation); Stainless Steel (Collar)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCP29P11L10
    • Connections 8-Pins; M12
    • Length 32.81 ft
    • Temp. Rating -35 to 90 (Static) °C; -5 to 90 (Flexing) °C
    Product Overview:
    Pre-Wired Straight Female Connector, Connections: 8-Pins; M12, Polyurethane (Wire Insulation); Stainless Steel (Collar), Temp. Rating: -35 to 90 (Static) â°C; -5 to 90 (Flexing) â°C, Diameter: 5.2 mm